Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, 29" L, 1/2" Shank Size
Mfr # HCFC5013
Zoro # G7643653
product price: $58.97
/ea
$58.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 1/2 in
- Decimal Equivalent 0.5
- Drilling Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC5013
- Zoro # G7643653
- UPC # 000346626902
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed Xtreme(TM) |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Description
Rotary Hammer Drill, SDS Max, 1/2 in, Carbide Head, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- GLOBAL INDUSTRIAL Machine Guard Connecting Post, Yellow (800482YL)
- KO-KEN Socket 11/16 6 Point 80mm 1/2 Sq. Drive (14300A-11/16)
- INGERSOLL-RAND Type 1 Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.25 hp (61H120L6)
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- BOSCH Hammer Drill Bit (LBHX006)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 6-1/2"L, SDS Plus (HCFC2031)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, SDS Max (HC5063)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- Bosch Drill Bits