Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, 21" L, 5/8" Shank Size
Mfr # HCFC5021
Zoro # G7657881
product price: $57.97
/ea
$57.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 5/8 in
- Decimal Equivalent 0.625
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC5021
- Zoro # G7657881
- UPC # 000346626957
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/8 in |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 5/8 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
For Use With - Drills | Hammer Drill |
Impact Rated | Yes |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
For Tool Type | Rotary Hammer |
Sub Brand | Speed Xtreme(TM) |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Description
Rotary Hammer Drill, SDS Max, 5/8 in, Carbide Head, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- LENOX Hole Saw, 2" dia. Saw (1772779)
- HOLEX Reducer, 3/8 F x 1/4 M (649555 3)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04T)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 21"L, Spline (HC4022)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus (HCFC2103)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- Bosch Hammer Drill Bits