Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, 13" L, 1/2" Shank Size
Mfr # HCFC5010
Zoro # G7647993
Not eligible for select promotions
$47.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 1/2 in
- Decimal Equivalent 0.5
- Drilling Length 8 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCFC5010
- Zoro # G7647993
- UPC # 000346626889
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5 |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Impact Rated | Yes |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
Sub Brand | Speed Xtreme(TM) |
Description
Rotary Hammer Drill, SDS Max, 1/2 in, Carbide Head, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-119 Screed, 3/4" X 4" X 4 Foot Reinforced H Aluminum (24-119)
- RIDGID Threader Ratchet/Handle for 12R (12-R)
- CRAFTSMAN Sockets, 7-pc Torx Bit Sockets, Torx 3/8" Drive (CMMT34449)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH Hammer Drill Bit (HC4C2124)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-3/8" x 35"L, SDS Max (DXS5082)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round (LBH014)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- Bosch Drill Bits