Shop All Cordless Hammer Drills
Bosch
Hammer Drill, 18V, 4Ah, Li-On
Mfr # GSB18V-535CB15
Zoro # G501259706
product price: $229.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Chuck Size 1/2 in
- Battery Capacity 4.0 Ah
- Includes 18V Charger, 18V CORE18V Lithium-Ion 4.0 Ah Compact Battery, 4x Bit Holder, Belt Clip, Carrying Bag, (4) Bits
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSB18V-535CB15
- Zoro # G501259706
- UPC # 000346629217
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/4 in |
Overall Width | 3 in |
Overall Height | 7 15/16 in |
Description
Cordless Hammer Drill, Voltage 18V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 2 in, Number of Speed Settings 2, Number of Clutch Settings 20 + 1, Maximum Working Torque 44.6 ft-lb, Blows per Minute 0 to 28,500, Maximum Blows per Minute 28,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Battery Series CORE18V(R), Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (6Pc) (65036)
- ILC Replacement for Milwaukee 48-11-1967 Battery (48-11-1967 BATTERY MILWAUKEE)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- SUNEX 1" Drive Impact Socket 6 (536D)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-1330CB14)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-755CB25)
- BOSCH 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (PS130-2A)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-975CB25)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- MILWAUKEE TOOL M12 12V Cordless 1/2 in. Hammer Drill/Driver (ML2504-20)
- Bosch Cordless Hammer Drills