Shop All Hammer Drills
Bosch
Hammer Drill, 1/2", 8.5A, 0 to 51,000bpm
Mfr # HD18-2
Zoro # G2003550
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Voltage 120V AC
- Amps 8.5 A
- No Load RPM 0 to 1200/0 to 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HD18-2
- Zoro # G2003550
- UPC # 000346460773
- Country of Origin Malaysia
- Category Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 13 3/8 in |
Overall Height | 8 1/2 in |
Overall Width | 3 1/8 in |
Description
Hammer Drill, Chuck Size 1/2 in, Number of Speed Settings 2, Drilling Capacity in Concrete 3/4 in, Drilling Capacity in Wood 1 1/2 in, Blows per Minute 0 to 19,550, 0 to 51,000, Maximum Blows per Minute 19,550 bpm, 51,000 bpm, Minimum Blows per Minute 19,000 bpm, Current 8.5 A, Chuck Style Keyed, Voltage 120V AC, Clutch Style Slip Clutch, Drill Chuck Type Keyed, Drilling Capacity in Masonry 3/4 in, Drilling Capacity in Steel 1/2 in, Handle Grip Material Rubber, Handle Type Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- SK HAND TOOLS Extension Set, 3 Piece 1/2" Drive Lockin (46159)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only) (2865-20)
- DRILL AMERICA m30x2 HSS Plug Tap and 28.00mm HSS 1/2" Shank Drill Bit (POUM30X2)
- BOSCH Hammer Drill Kit, 1/2", 7.0A, 0-48,000bpm (1191VSRK)
- BLACK & DECKER 6 Amp 1/2 inch Hammer Drill (DR670)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill Kit (DW505K)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999T1)
- MAKITA 5/8" Hammer Drill, 6.0A, Keyless Chuck (HP1641K)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill (DW505)
- MILWAUKEE TOOL 1/2" Hammer Drill (5376-20)
- Bosch Power Drills