Shop All Core Drill Bits
Bosch
Hammer Core Bit 2 Pcs., 4 In.
Mfr # HC7506
Zoro # G9458985
Free Shipping & Returns
Not eligible for select promotions
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 4 in
- Drilling Depth 2 5/8 in
- Overall Length 7 in
- Shank Shape SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC7506
- Zoro # G9458985
- UPC # 089634980100
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 2 5/8 in |
Overall Length | 7 in |
Thread Size | SDS Max or Spline |
Size (In.) | 4 |
Drilling Length (In.) | 2-5/8 |
Core Body Length | 2 5/8 in |
Core Diameter | 4 in |
Maximum Drilling Depth | 2 5/8 in |
Shank Diameter | 4 in |
Description
Core Center Bit, SDS Max, 4 in, Maximum Drilling Depth 2 5/8 in, 7 in Overall Length, 4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit SAE Socket Set (80581)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2024)
- BON TOOL Bon 11-336 Sledrunner, Half Rnd 20" X 5/8" Wood Handle (11-336)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- BOSCH Core Bit, 3-7/8 In (T3920SC)
- BOSCH Core Bit, 1-3/16 In (T3911SC)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5480)
- Bosch Core Drill Bits