Shop All Core Drill Bits
Bosch
Hammer Core Bit 2 Pcs., 3-1/2 In.
Mfr # HC7505
Zoro # G7486324
Free Shipping & Returns
Not eligible for select promotions
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 3 1/2 in
- Drilling Depth 2 5/8 in
- Overall Length 7 in
- Shank Shape SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC7505
- Zoro # G7486324
- UPC # 089634980094
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/2 in |
Drilling Depth | 2 5/8 in |
Overall Length | 7 in |
Thread Size | SDS Max or Spline |
Drilling Length (In.) | 2-5/8 |
Size (In.) | 3-9/16 |
Shank Diameter | 3 1/2 in |
Core Diameter | 3 9/16 in |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 2 5/8 in |
Description
Core Center Bit, SDS Max, 3 9/16 in, Maximum Drilling Depth 2 5/8 in, 7 in Overall Length, 3 1/2 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (74331-C3)
- MAKITA 6" L x Wood Cutting Wood Reciprocating SawBlade, 6", 6TPI, PK5 (723054-A-5)
- TEKTON T25 Torx Hard Handle Black Oxide Blade Screwdriver (DST11250)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- BOSCH Spline Core Bit With Shank, 5 In, 22 L (HC8075)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- BOSCH Spline Core Bit With Shank, 4 In, 22 L (HC8055)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- Bosch Drill Bits