Shop All Core Drill Bits
Bosch
Hammer Core Bit 2 Pcs., 2 In.
Mfr # HC7502
Zoro # G7483786
product price: $99.19
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 2 in
- Drilling Depth 2 5/8 in
- Overall Length 7 in
- Shank Shape SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC7502
- Zoro # G7483786
- UPC # 089634980063
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 in |
Drilling Depth | 2 5/8 in |
Overall Length | 7 in |
Thread Size | SDS Max or Spline |
Size (In.) | 2 |
Drilling Length (In.) | 2-5/8 |
Shank Diameter | 2 in |
Core Diameter | 2 in |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 2 5/8 in |
Description
Core Center Bit, SDS Max, 2 in, Maximum Drilling Depth 2 5/8 in, 7 in Overall Length, 2 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- AJAX TOOL WORKS PANEL CUTTER-DOUBLE BLADE (AJA909)
- MAKITA 12V max CXT® Rapid Optimum Charger (DC10SB)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8517)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- Bosch Core Drill Bits