Shop All Core Drill Bits
Bosch
Hammer Core Bit, 2-5/8 In.
Mfr # HC7503
Zoro # G7475361
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 2 5/8 in
- Drilling Depth 2 5/8 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC7503
- Zoro # G7475361
- UPC # 089634980070
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 5/8 in |
Drilling Depth | 2 5/8 in |
Overall Length | 7 in |
Thread Size | SDS Max or Spline |
Size (In.) | 2-5/8 |
Drilling Length (In.) | 2-5/8 |
Maximum Drilling Depth | 2 5/8 in |
Core Diameter | 2 5/8 in |
Core Body Length | 2 5/8 in |
Shank Diameter | 2 5/8 in |
Description
Core Center Bit, SDS Max, 2 5/8 in, Maximum Drilling Depth 2 5/8 in, 7 in Overall Length, 2 5/8 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- PROTO 1/2 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J5312M)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Thru Tap, Steel (GN5C----F4---21)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece (49-66-7015)
- BOSCH Spline Core Bit With Shank, 4 In, 22 L (HC8055)
- BOSCH Spline Core Bit With Shank, 2 In, 12 L (HC8010)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- BOSCH Core Bit, 4-3/8 In (T3921SC)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- Bosch Drill Bits