Shop All Core Drill Bits
Bosch
Hammer Core Bit, 2-1/4in., SDS Max
Mfr # HC8517
Zoro # G7584604
Free Shipping & Returns
Not eligible for select promotions
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 2 1/4 in
- Drilling Depth 17 in
- Overall Length 22 in
- Shank Shape SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC8517
- Zoro # G7584604
- UPC # 000346429862
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/4 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Thread Size | SDS Max |
Drilling Length (In.) | 17 |
Size (In.) | 2-1/4 |
Maximum Drilling Depth | 17 in |
Core Diameter | 2 1/4 in |
Shank Diameter | 2 1/4 in |
Core Body Length | 2 5/8 in |
Description
Core Center Bit, SDS Max, 2 1/4 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 2 1/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Steel Long Arm Hex Wrenches 4PK (67888)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- DEWALT 45 Pc. Screwdriving Set with Tough Case(R) (DW2166)
- KIPP Adjustable Tension Levers in stainless, with int. thread, inch, 20° (K0109.3A61)
- BOSCH Core Bit, 1-7/8 In (T3914SC)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- HUSQVARNA Core Bit, 3" Bit Dia., 10" Drill Depth (DRI8-VAC-3)
- Bosch Core Drill Bits