Shop All Core Drill Bits
Bosch
Hammer Core Bit, 2-1/4in., SDS Max
Mfr # HC8516
Zoro # G7579311
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 2 1/4 in
- Drilling Depth 7 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC8516
- Zoro # G7579311
- UPC # 000346429855
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/4 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Thread Size | SDS Max |
Drilling Length (In.) | 7 |
Size (In.) | 2-1/4 |
Core Diameter | 2 1/4 in |
Maximum Drilling Depth | 7 in |
Shank Diameter | 2 1/4 in |
Core Body Length | 2 5/8 in |
Description
Core Center Bit, SDS Max, 2 1/4 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 2 1/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- K-TOOL INTERNATIONAL 3/4" Drive, 15/16" SAE Socket, 6 Points (KTI-24130)
- SUNEX Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter (4300)
- IDEAL 7 in Wire Stripper Solid: 8 to 16 AWG, Stranded: 10 to 18 AWG (45-615)
- BOSCH Coring Bit (T3924)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8517)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- BOSCH Spline Core Bit, 6in., Spline (HC8085)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- Bosch Drill Bits