Shop All Rotary Hammer Accessories
Bosch
Hammer Bit, SDS Max, Star Point
Mfr # HS1934
Zoro # G3962360
original price:
$18.57
7% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Max
- For Use With Bosch Rotary Hammers
- Application Block, Brick, Chiseling Concrete
- Length (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1934
- Zoro # G3962360
- UPC # 000346376654
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 16 in |
Shank Size (In.) | SDS Max |
Shank Length (In.) | 6 in |
Overall Length (In.) | 16 in |
Overall Length | 16 in |
Head Width | 1/4 in |
Shank Diameter | 45/64 in |
Shank Length | 6 in |
Description
Self Sharpening Chisel Bit, Chisel Type Pointed Spade, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 16 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- MILWAUKEE TOOL 5-1/2" x 7/16" Universal QUIK-LOK Extension (48-28-1030)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/4-16 UNF (MS16142-8S)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L (HS2467)
- BOSCH Rotary Hammer Accessory (HS1418)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L (HS1517)
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L (T1854)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- Bosch Rotary Hammer Accessories