Shop All Rotary Hammer Accessories
Bosch
Hammer Bit, SDS Max, Scaling Chisel
Mfr # HS1903
Zoro # G3962388
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Max
- For Use With Bosch Rotary Hammers
- Application Block, Brick, Chiseling Concrete
- Shank Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1903
- Zoro # G3962388
- UPC # 000346341089
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Shank Length (In.) | 6 in |
Shank Size (In.) | SDS Max |
Overall Length (In.) | 16 in |
Blade Width (In.) | 1 in |
Length (In.) | 16 in |
Overall Length | 16 in |
Shank Diameter | 1/2 in |
Shank Length | 6 in |
Head Width | 1 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 1/2 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- OSG Spiral Point Tap Plug, 3 Flutes (2892100)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- BOSCH Hammer Steel, Scaling Chisel, 12 in. L (HS1817B10)
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L (HS1520)
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W (HS1504)
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- BOSCH Spline Drive To SDS Plus Arbor Adapter (HA1020)
- BOSCH Flat Chisel, SDS Max, 18in.L (HS1912)
- BOSCH Mortar Knfe, SDS Plus, 3/8 in Blade W, PK25 (HS1401B25)
- Bosch Rotary Hammer Accessories