Shop All Distance Meters
Bosch
GRN Laser Meas
Mfr # GLM165-25G
Zoro # G608233111
product price: $190.99
/ea
Sold in multiples of 8 for $1,527.92
Free Shipping & Returns
Not eligible for select promotions
$1,527.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM165-25G
- Zoro # G608233111
- UPC # 346643664
- Country of Origin Malaysia
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch, Blaze GEN2 165 ft Green Beam Laser Measure Features an easytoread color display, great accuracy and an inclinometer, Easytoread backlit color display, illuminates numbers with distinct resolution, for work in lowlight or nolight conditions, Full rubber overmold housing, helps protect every major impact point, with a design similar to a roll cage, Jobsite tough, laser is IP65 rated and is able to withstand jobsite conditions, Default realtime measurement mode, immediately provides accurate measurement that automatically adjusts closer to or farther from the target, Addsubtract measurements, allows the user to add or subtract measurements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Kwik Change Arbor Kit, Steel Drill -SDS (A6-6)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 6" (HMW.1-1/8)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- BOSCH 400 Ft. Lithium-Ion Laser Distance Meter with Camera (GLM 400 CL)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- Bosch Distance Meters