Shop All Distance Meters
Bosch
GRN Laser Meas
Mfr # GLM165-25G
Zoro # G108233161
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
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
- Brand Bosch
- MFR # GLM165-25G
- Zoro # G108233161
- UPC # 346643664
- Country of Origin Malaysia
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch, Blaze GEN2 165 ft Green Beam Laser Measure Features an easytoread color display, great accuracy and an inclinometer, Easytoread backlit color display, illuminates numbers with distinct resolution, for work in lowlight or nolight conditions, Full rubber overmold housing, helps protect every major impact point, with a design similar to a roll cage, Jobsite tough, laser is IP65 rated and is able to withstand jobsite conditions, Default realtime measurement mode, immediately provides accurate measurement that automatically adjusts closer to or farther from the target, Addsubtract measurements, allows the user to add or subtract measurements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CRAFTSMAN Jobber Drill Bit Set, Split Point, 14 Bits (CMAM2214)
- KIPP Ball Grips, external thread, inch (K0253.04A47X20)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #11 (C23671)
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- STABILA Laser Measure (LD-220)
- Bosch Measuring and Layout Tools