Shop All Rotary Tool Accessories
Bosch
Grinding Stone, 1/8in dia., 1-1/2in L, SC
Mfr # 83322
Zoro # G0463036
product price: $2.75
/ea
Not eligible for select promotions
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Grinding
- Dia. (In.) 1/8 in
- For Use With Rotary Tools
- Function Grinding/Sharpening Non-ferrous Materials
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 83322
- Zoro # G0463036
- UPC # 080596833220
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 1/2 in |
Overall Length | 1 1/2 in |
Head Width | 1/8 in |
Abrasive Shank Diameter | 1/8 in |
Head Length | 1 1/2 in |
Point Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Point |
Application | Grinding |
For Use With | Rotary Tools |
Function | Grinding/Sharpening Non-ferrous Materials |
Number of Pieces | 1 |
Removes | Ceramic, Gemstones, Glass, Non-ferrous Metals, Porcelain, Stone |
Construction | Silicone Carbide |
Max. Speed | 35,000 RPM |
Shape | Tapered |
Abrasive Material | Silicon Carbide |
Material Application | Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone |
Description
Abrasive Point, Abrasive Material Silicon Carbide, Max. Speed 35,000 RPM, Shape Tapered, Head Width 1/8 in, Head Length 1 1/2 in, Tool Brand Bosch, Overall Length 1 1/2 in, Mounting Type Mounted, Point Diameter 1/8 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 3/4" (#6) Indexing Rebar Bender (RB6)
- RIDGID Bushing, Spindle (58252)
- DRILL AMERICA 1.00mm - 13.00mm HSS Jobber Drill Bit Set 25Pc. (.5mm Increments) (D/A4025-SET)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191054)
- BOSCH Sandpaper Kit, 6 Pc (MM70W)
- BOSCH Dremel 71008 160 Pc AllPurpose Accessory Kit (710-08)
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- BOSCH Sandpaper Kit, 6 Pc (MM70P)
- BOSCH Dremel® 511E Abrasive Buff for Dremel® Rotary Tools (511E)
- BOSCH Flush Cut Blade (MM480)
- DREMEL Sanding Band, Pk6 (408)
- Bosch Rotary Tool Accessories