Shop All Sander Grinders & Accessories
Bosch
Grinder Cutting Guard, Wood, 4-1/2 in.
Mfr # 18CG-45E
Zoro # G8496372
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 1800, Mfr. No. 1810PS, Mfr. No. 1810PSD
- Material Metal
- Number of Pieces 1
- Features Tool Free Design for Easy Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 18CG-45E
- Zoro # G8496372
- UPC # 000346378290
- Country of Origin China
- Category Sander Grinders & Accessories
Dimensions
For Maximum Wheel Diameter | 4 1/2 in |
Size | 4-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Guard |
For Use With | Mfr. No. 1800, Mfr. No. 1810PS, Mfr. No. 1810PSD |
Material | Metal |
Number of Pieces | 1 |
Features | Tool Free Design for Easy Use |
Application | Wheel Guard |
Compatible with Series | 1800-Series, AG Series, GWS 10-45-Series, GWS 18V-Series |
Compatible with Manufacturer Part Number | 1800, 1810PS, 1810PSD, AG40-11P, AG40-11PD, AG40-85, AG40-85P, AG40-85PD, GWS10-45, GWS10-45P, GWS10-45PD, GWS18V-45C, GWS18V-45PC, GWS18V-45PSC |
Description
Grinder Guard, For Maximum Wheel Diameter 4 1/2 in, For Use With Mfr. No. 1800, Mfr. No. 1810PS, Mfr. No. 1810PSD, Compatible with Manufacturer Part Number 1800, 1810PS, 1810PSD, AG40-11P, AG40-11PD, AG40-85, AG40-85P, AG40-85PD, GWS10-45, GWS10-45P, GWS10-45PD, GWS18V-45C, GWS18V-45PC, GWS18V-45PSC, Compatible with Series 1800-Series, AG Series, GWS 10-45-Series, GWS 18V-Series, Application Wheel Guard, Features Tool Free Design for Easy Use, Material Metal, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Nitri (4438)
- U.S. TAPE COMPANY INC. 540'Twistorg Level Reel (24406)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- BOSCH Grinder Cutting Guard, Steel, 9 in. (19CG-9)
- BOSCH Angle Grinder, 7", 15 A, 6500 RPM, 120VAC (1772-6)
- BOSCH 5" 12.5 Amp Concrete Surfacing Grinder (CSG15)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Makita Grinders (30G003)
- CHICAGO PNEUMATIC Quick Change Retainer (8940158924)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7011C)
- DEWALT 5 in. / 6 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock (DWE43244N)
- Bosch Sander Grinders & Accessories