Shop All Sander Grinders & Accessories
Bosch
Grinder Cutting Guard, Steel, 9 in.
Mfr # 19CG-9
Zoro # G6152054
product price: $61.29
/ea
Not eligible for select promotions
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 9"
- Guard Type Angle
- For Use With 1810PS, 1810PSD, Mfr. No. 1800
- Thread 9 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 19CG-9
- Zoro # G6152054
- UPC # 000346396164
- Country of Origin Germany
- Category Sander Grinders & Accessories
Dimensions
size | 9" |
Size | 9 in |
Overall Diameter | 9 in |
Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Cutting Guard |
Guard Type | Angle |
For Use With | 1810PS, 1810PSD, Mfr. No. 1800 |
Thread | 9 in |
Material | Steel |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | 1994-6, 1994-6D |
Product Type | Cutoff Guard |
Description
Grinder Cutting Guard, Product Type Cutoff Guard, Compatible Manufacturer Model Number 1994-6, 1994-6D, Material Metal, Number of Pieces 1, Overall Diameter 9 in, Overall Length 2 1/2 in, Overall Width 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-760)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 8" X 10" (48-20-7334)
- RAMSET DRIVE PIN W/WSHR 1"" (00797)
- BOSCH 5" 12.5 Amp Concrete Surfacing Grinder (CSG15)
- BOSCH Angle Grinder, 7", 15 A, 6500 RPM, 120VAC (1772-6)
- HTC Grinder Stand, Steel, 10 in. (HGP-10)
- HUSQVARNA Water Kit (505453201)
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail with Kickback Brake, No Lock-On (DWE43265N)
- MAKITA 4-1/2" Angle Grinder, Paddle, 7.5A, Paddle, Lock-On, AC/DC (9557PB)
- Bosch Sanders & Accessories