Shop All Drill Bit Sets
Bosch
Glass and Tile Bit Set, 1/8-5/16, 4 Pc
Mfr # GT2000
Zoro # G3142666
product price: $17.99
/ea
Not eligible for select promotions
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Drill Bit Size 1/8 in, 3/16 in, 1/4 in, 5/16 in
- Finish - Machining Bright (Uncoated)
- Shank Shape 3-Flat
- Shank Dia. 1/8 in, 5/32 in, 3/16 in, 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GT2000
- Zoro # G3142666
- UPC # 662404383525
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in |
Shank Dia. | 1/8 in, 5/32 in, 3/16 in, 7/32 in |
Drill Bit Sizes Included | 1/8 in, 3/16 in, 1/4 in, 5/16 in |
Fractional Size (In.) | 1/8, 3/16, 1/4, 5/16" |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 2 in, 2 1/4 in |
Smallest Drill Bit Size | 1/8 in |
Largest Drill Bit Size | 5/16 in |
Shank Diameter | 1/8 in, 5/32 in, 3/16 in, 7/32 in |
Description
Glass, Tile and Porcelain Drill Bit Set, Glass, Porcelain, Ceramic, Number of Drill Bits 4, Bright (Uncoated), Smallest Drill Bit Size 1/8 in, Largest Drill Bit Size 5/16 in, Shank Diameter 1/8 in, 5/32 in, 3/16 in, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" Wood Handle (12-586)
- MILWAUKEE TOOL 7/8" Shockwave Impact Hole Saw (49-56-9810)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- TOTALTURF Right Angle Reach Funnel 17232 (TO496881)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size (NKSC5003)
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- BOSCH 14PC COB MTL Bit Set (CO14)
- BOSCH 2-Cutter Hammer Drill Bit Set 5/32", 3/16", #2, #3, 1/4", 5/16" SDS Plus (HC2309)
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- BOSCH Glass and Tile Drill Bit Set, For Drill (GT3000+HCBG500T)
- CENTURY DRILL & TOOL Brad Point Wood Bit Set 7Pc 1/8" 3/16" 1/4" 5/16" 3/8" 7/16" 1/2" (37207)
- Bosch Drill Bit Sets