Shop All Glass & Ceramic Drill Bits
Bosch
Glass and Tile Bit, 5/8 In, 4 In L
Mfr # GT700
Zoro # G3070654
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 5/8 in
- Shank Shape 3-Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GT700
- Zoro # G3070654
- UPC # 662404377173
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Shank Dia. | 3/8 in |
Shank Dia. (In.) | 3/8" |
Overall Length (In.) | 4" |
Fractional Size (In.) | 5/8" |
Overall Length | 4 in |
Drill Bit Dimension Type | Fractional Inch |
Maximum Drilling Depth | 2 1/2 in |
Shank Diameter | 3/8 in |
Description
Glass and Tile Drill Bit, 5/8 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/2 in, Shank Diameter 3/8 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 28PC (49-22-4185)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- HANSON 29 Piece Black and Gold Metal Index Drill Bit Set (3018005)
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- BOSCH Natural Stone Tile Bit, 1/2" (NS600)
- DRILL AMERICA 3/8" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA3/8)
- Bosch Drill Bits