Shop All Glass & Ceramic Drill Bits
Bosch
Glass and Tile Bit, 3/4 In, 4 In L
Mfr # GT800
Zoro # G1699022
product price: $17.89
/ea
Not eligible for select promotions
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 3/4 in
- Shank Shape 3-Flat
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GT800
- Zoro # G1699022
- UPC # 662404389114
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Dia. | 3/8 in |
Shank Dia. (In.) | 3/8" |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 4 in |
Overall Length (In.) | 4" |
Fractional Size (In.) | 3/4" |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 2 1/2 in |
Description
Glass and Tile Drill Bit, 3/4 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/2 in, Shank Diameter 3/8 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- SUPERIOR STEEL 2 Inch x 1-1/4 Inch Narrow Hex Chisel 1-1/8 Inch Hex Shank 16 Inch Long (SC92863)
- DRILL AMERICA #33 HSS Heavy Duty Split Point Stub Drill Bit (D/AST33)
- PROTO 1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide (J7432)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- BOSCH Natural Stone Tile Bit, 3/16" (NS200)
- BOSCH 316 Glass And Tile Bit (GT200)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L (GT500)
- DIAMOND TILE TILE DRILL BIT 1"" DIAM (MB-65207)
- Bosch Glass & Ceramic Drill Bits