Shop All Glass & Ceramic Drill Bits
Bosch
Glass and Tile Bit, 3/16 In, 2 In L
Mfr # GT200
Zoro # G2653524
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 3/16 in
- Shank Shape 3-Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GT200
- Zoro # G2653524
- UPC # 662404371591
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length (In.) | 2" |
Fractional Size (In.) | 3/16" |
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. (In.) | 1/8" |
Overall Length | 2 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 2 1/2 in |
Description
Glass and Tile Drill Bit, 3/16 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/2 in, Shank Diameter 3/16 in, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDER PALM 6" (DB59040)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627PF)
- MRCOOL Two-Tone Tool Bag (MTB)
- DEWALT Impact Clutch (DWHJHLD)
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- BOSCH Natural Stone Tile Bit, 3/16" (NS200)
- BOSCH Natural Stone Tile Bit, 1/4" (NS300)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- Bosch Glass & Ceramic Drill Bits