Shop All Gas Tankless Water Heaters
Bosch
Gas Tankless Water Heater, 120V AC
Mfr # TE9900 SE 199
Zoro # G610087689
product price: $2,316.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes LP Conversion Kit
- Ignition Type Electronic
- Vent Type Direct Vent
- Energy Factor 0.95
- Standards cCSAus, CSA/ANSI Z21.10.3 Listed, Energy Star Certified, LOW-HEAD UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TE9900 SE 199
- Zoro # G610087689
- UPC # 052575110486
- Country of Origin Portugal
- Category Gas Tankless Water Heaters
Dimensions
Manufacturer Warranty Length | 15 yr |
Overall Height | 31.5 in |
Overall Width | 18.56 in |
Gas Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Overall Depth | 9.81 in |
Vent Connection Size | 2 in |
Description
Gas Tankless Water Heater, Fuel Type Natural Gas, Liquid Propane, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 11.2 gpm, Maximum Heating Capacity 199,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.45 gpm, Overall Depth 9.81 in, Overall Height 31.5 in, Overall Width 18.56 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 99 Percent, Condensing Yes, Environment Indoor, Market Residential
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mounting Hardware (177566)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, Steel (HT12)
- DYNAQUIP CONTROLS Seal Kit (120020.025)
- MOSMATIC Rotary Union, ISO 9001, DYCI Swivel (55.063)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES NG)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES LP)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX199iN)
- RINNAI HE 180k BTU Natural Gas Interior Tankless Water Heater (RE180iN)
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater with Pump (REP160iP)
- ECCOTEMP Builder Grade 6.0 GPM Indoor Natural Gas Tankless Water Heater (6GB-ING)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-70XLP-3)
- Bosch Gas Tankless Water Heaters