Shop All Gas Tankless Water Heaters
Bosch
Gas Tankless Water Heater, 120V AC
Mfr # T9800 SEO 160
Zoro # G210087720
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Energy Factor 0.95
- Ignition Type Electronic
- Standards cCSAus, CSA/ANSI Z21.10.3 Listed, Energy Star Certified, LOW-HEAD UPC
- Fuel Type Natural Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T9800 SEO 160
- Zoro # G210087720
- UPC # 052575110448
- Country of Origin Portugal
- Category Gas Tankless Water Heaters
Dimensions
Vent Connection Size | 2 in |
Gas Inlet Size | 3/4 in |
Overall Depth | 9.81 in |
Hot Outlet Size | 3/4 in |
Manufacturer Warranty Length | 15 yr |
Overall Height | 31.5 in |
Cold Inlet Size | 3/4 in |
Overall Width | 18.56 in |
Description
Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9 gpm, Maximum Heating Capacity 160,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.45 gpm, Overall Depth 9.81 in, Overall Height 31.5 in, Overall Width 18.56 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 99 Percent, Condensing Yes, Environment Outdoor, Market Residential, Cold Inlet Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 1-1/4 In. Clear Poly Slip Joint Washer (57WKHB)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- COMPONENT HARDWARE Hook, Finger (W/Screw) (K50Y011)
- BONOMI NSF, Butterfly Lug, 21/2", EPDM, SS Disc (N501S-21/2)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES NG)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES LP)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- RINNAI Cu199Ip With 119G Tank Hybrid System (CHS199100HiP)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater (RE160eP)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater (RE199eP)
- Bosch Gas Tankless Water Heaters