Shop All Gas Tankless Water Heaters
Bosch
Gas Tankless Water Heater, 120V AC
Mfr # T9800 SE 199
Zoro # G410087667
product price: $1,724.99
/ea
Free Shipping & Returns
$1,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ignition Type Electronic
- Includes LP Conversion Kit
- Standards cCSAus, CSA/ANSI Z21.10.3 Listed, Energy Star Certified, LOW-HEAD UPC
- Vent Type Direct Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T9800 SE 199
- Zoro # G410087667
- UPC # 052575110455
- Country of Origin Portugal
- Category Gas Tankless Water Heaters
Dimensions
Manufacturer Warranty Length | 15 yr |
Cold Inlet Size | 3/4 in |
Overall Depth | 9.81 in |
Gas Inlet Size | 3/4 in |
Overall Width | 18.56 in |
Hot Outlet Size | 3/4 in |
Overall Height | 31.5 in |
Vent Connection Size | 2 in |
Description
Gas Tankless Water Heater, Fuel Type Natural Gas, Liquid Propane, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 11.2 gpm, Maximum Heating Capacity 199,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.45 gpm, Overall Depth 9.81 in, Overall Height 31.5 in, Overall Width 18.56 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 99 Percent, Condensing Yes, Environment Outdoor, Market Residential
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300PL)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- KOHLER Bancroft Volume Control Trim With Met (T10596-4-SN)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Socket (9854-040)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES LP)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES NG)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX199iN)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- RHEEM IKONIC 180 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater Grey (RTGH-SR10I)
- RHEEM RTG Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater Grey (RUTG-95XLP-3)
- Bosch Gas Tankless Water Heaters