Shop All Drive Shafts & Axles
Bosch
Fw 4 Pin Toyota Bearing Locknut Socket
Mfr # 7941
Zoro # G301110948
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 7941
- Zoro # G301110948
- UPC # 731413029882
- Country of Origin Taiwan, Province of China
- Category Drive Shafts & Axles
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Socket |
Item | Locknut Socket |
Description
Similar to toyota no. 09318-12010-01works on 1995 and newer tacoma, and 1996 and newer t100 and 4runnerfour-pin design accommodates the four holes in each locknut, which prevents slippage under high torque requirements.product weight: 0.5 lbs.specially designed to fit 4wd lock-out hubs on toyota's 1995 and newer tacoma, and 1996 and newer t100 and 4runner. similar to toyota no. 09318-12010-01.here's the equipment you need to safely remove the plastic vacuum hubs on ford pickups. standard tools won't work for the job, but this set has special clips that slip into slots on the hub to release it.for use on 1998 to current 4wd ranger, f-250, and f-350 models with vacuum front hubs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Medium Swivoil™ Filter Wrench 2.88 in - 3.25 in (3083D)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x24" x 24", PK2, 2 PK (BSGS2424)
- RACE SPORT Led Rocker Switch Style 2-Port Usb Charge Panel W/ White Radiance (RSRSUSBW)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- SKF UNIVERSAL JOINT (UJ964H)
- MAXTRAC 2WD LIFT SPINDLES W/ EXTENDED BRAKE LINES DOT APRV. (705340)
- DORMAN Drive Shaft Slip Yoke - Rear Driveshaft at Transfer Case, 697-513 (697-513)
- MIDWEST FASTENER 27mm-2.0 x 18mm Zinc Plated Steel Fine Thread Spindle & Axle Nuts 2PK (75532)
- SURTRACK AXLE Cv Axle Shaft, Hy-8096 (HY-8096)
- SKF Shaft Seal, 1-1/16 x 1-11/16 x 1/4", CRW1, NBR (10632)
- TIGER TOOL INTERNATIONAL Yoke Remover (10803)
- Bosch Drive Shafts & Axles