Shop All Fuel Pump Modules
Bosch
Fuel Pump Module Assembly, 67974
Mfr # 67974
Zoro # G6144334
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Outlet 1
- Number of Inlets 1
- Strainer Used With Pump Yes
- In-Tank / External Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 67974
- Zoro # G6144334
- UPC # 28851779746
- Country of Origin Portugal
- Category Fuel Pump Modules
Details
Promotion Restriction | Not eligible for promotion |
Number of Outlet | 1 |
Number of Inlets | 1 |
Strainer Used With Pump | Yes |
In-Tank / External | Internal |
Item | Module Assembly |
Number of Outlets | 1 |
Electric / Mechanical | Electric |
Pump Only / Module | Module |
In-Line Pump | No |
Negative Ground | No |
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Electronics Set, 7pcs (SD-081A)
- ILC Replacement for Stanley 5677 replacement light bulb lamp (5677 STANLEY)
- BLUE SEA SYSTEMS Blue Sea 12V DC Dual USB Charger Socket - White (1016200)
- VDO Reed Switch Fuel Sender - 300mm - 240-33 Ohm (226-630)
- BOSCH Fuel Pump Module Assembly, 67358 (67358)
- BOSCH Fuel Pump Module Assembly, 66131 (66131)
- BOSCH Fuel Pump Module Assembly, 67780 (67780)
- BOSCH IGNITION CONTACT SET (1009)
- BOSCH Fuel Pump Module Assembly, 67520 (67520)
- US MOTOR WORKS FUEL PUMP MODULE (USEP2060S)
- CONTINENTAL/TEVES Bmw Oe# 16 11 7 190 946 Fuel Send Unit, A2C53220364Z (A2C53220364Z)
- Bosch Fuel Pump Modules