Shop All Fuel Pump Modules
Bosch
Fuel Pump Module Assembly, 66118
Mfr # 66118
Zoro # G6167102
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Outlet 1
- Number of Outlets 1
- In-Line Pump No
- In-Tank / External Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 66118
- Zoro # G6167102
- UPC # 28851975537
- Country of Origin China
- Category Fuel Pump Modules
Details
Promotion Restriction | Not eligible for promotion |
Number of Outlet | 1 |
Number of Outlets | 1 |
In-Line Pump | No |
Item | Module Assembly |
In-Tank / External | Internal |
Electric / Mechanical | Electric |
Description
Fuel Pump Module Assembly Bosch fuel pump module assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel pump module assembly's for virtually every automobile on the road today. Bosch fuel pump module assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- MSD IGNITION MSD-6AL-2 IGN W/2-STEP LIMIT (6421)
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Card (ODP-65213C)
- GROTE Standard Tie, Black, 7.6", 50lb.., PK100 (83-6019C)
- BOSCH Fuel Pump Module Assembly, 67358 (67358)
- BOSCH IGNITION CONTACT SET (1009)
- BOSCH Fuel Pump Module Assembly, 66131 (66131)
- BOSCH Fuel Pump Module Assembly, 67781 (67781)
- BOSCH FUEL PUMP MODULE ASSEMBLY (67791)
- BOSCH Fuel Pump Module Assembly, 67520 (67520)
- SPECTRA PREMIUM Fuel Tank Strap, St15 (ST15)
- Bosch Fuel Pump Modules