Shop All Fuel Injection Systems
Bosch
Fuel Injector 2011-2012 Ford Fiesta 1.6L, 62411
Mfr # 62411
Zoro # G6760599
Not eligible for select promotions
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Fuel Injector O-Rings
- Type MPFI (Port or Multi-Point Fuel Injection)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 62411
- Zoro # G6760599
- UPC # 28851230865
- Country of Origin United States
- Category Fuel Injection Systems
Details
Promotion Restriction | Not eligible for promotion |
Includes | (2) Fuel Injector O-Rings |
Type | MPFI (Port or Multi-Point Fuel Injection) |
Item | Fuel Injector |
Description
Bosch is a recognized OE leader in fuel systems technology, with more than 45 years of gasoline fuel injection experience. The fuel injection program provides vast coverage for Domestic, European, and Asian vehicles. Bosch fuel injector's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injector's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4-Way 2-Position Manual Air Valve With Five 1/8 Inch NPT Ports (BAV010)
- ANCO 14- Series Blades 14-Series Blade, 14C-24 (14C-24)
- PENNZOIL Marine TC-W3 2-Cycle Synthetic Blend Engine Oil 1 qt (550044674)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60050)
- BOSCH HIGH-PRESSURE INJECTOR BDE O.E.M. BOSCH (62437)
- BOSCH Fuel Injector, 62815 (62815)
- BOSCH Gas Injection Valve Fuel Injector, 62017 (62017)
- BOSCH Gas Injection Valve Fuel Injector, 62281 (62281)
- BOSCH Gas Injection Valve Fuel Injector, 62431 (62431)
- BOSCH Gas Injection Valve Fuel Injector, 62586 (62586)
- OTC Stinger Basic Fuel Injection Service Kit (4480)
- Bosch Fuel Injection Systems