Shop All Drill Bit Sets
Bosch
Forstner Bit Set W/Wood Case, 7 Pcs
Mfr # FB700
Zoro # G0780179
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System Fractional Inch
- Material - Machining Steel
- Finish - Machining Bright (Uncoated)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # FB700
- Zoro # G0780179
- UPC # 346179897
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 1 49/64 in |
Drill Bit Sizes Included | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Smallest Drill Bit Size | 1/4 in |
Largest Drill Bit Size | 1 in |
Shank Diameter | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Forstner Drill Bit Set |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Primary Material Application | Wood |
Number of Pieces | 7 |
Includes | Wood Case |
Decimal Equivalent | 0.25, 0.375, 0.5, 0.625, 0.75, 0.875, 1 |
Shank Type - Machining | Straight |
Center Guide Point | Yes |
Number of Drill Bits | 7 |
Drill Bit Case Type | Wood |
For Tool Type | Drill Driver |
Description
Forstner Drill Bit Set, Number of Drill Bits 7, Fractional Inch, Straight, Bright (Uncoated), Largest Drill Bit Size 1 in, Shank Diameter 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, Overall Length 1 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7212H)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- DMC TURRET HEAD M22520/1-02 (TH1A)
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, HR Phenolic (0730-H)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- BOSCH 40pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS40)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- BOSCH 5pc. 135 Deg. Carbide Twist Drill Bit Set (MP500T)
- DRILLCO 15PC 3/8" SHANK NITRO SET 1/16-1/2 BY 32nds (1035N15)
- Bosch Drill Bit Sets