Shop All Forstner Drill Bits
Bosch
Forstner Bit, 3/8In
Mfr # FB006
Zoro # G3251057
Not eligible for select promotions
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Overall Length 4 in
- Material Chrome Steel Alloy
- Drill Style Forstner
- Drill Bit Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # FB006
- Zoro # G3251057
- UPC # 346179729
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 4 in |
Shank Size | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Chrome Steel Alloy |
Item | Forstner Drill Bit |
Drill Style | Forstner |
Center Guide Point | Yes |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Primary Material Application | Wood |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.375 |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drills, Stationary Machines |
Series | FB |
Description
Forstner Drill Bit, High Speed Steel, 3/8 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (4LXN2)
- PROTO 1/2 in Drive Hex Socket Bit Metric 18 mm Tip, 4 in L (J5441-18M)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- BOSCH Forstner Bit, 1/2In (FB008)
- BOSCH Forstner Bit, 1-7/8In (FB030)
- BOSCH Forstner Bit, 3/4In (FB012)
- BOSCH Forstner Bit, 1In (FB016)
- BOSCH Forstner Bit, 1-5/8In (FB026)
- BOSCH Forstner Bit, 1/4In (FB004)
- FREUD Forstner Bit, 5/8" dia. (FC-004)
- Bosch Forstner Drill Bits