Shop All Forstner Drill Bits
Bosch
Forstner Bit, 2In
Mfr # FB032
Zoro # G0772357
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 2"
- Overall Length 4 in
- Drill Style Forstner
- Material Chrome Steel Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FB032
- Zoro # G0772357
- UPC # 346179842
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 2" |
Overall Length | 4 in |
Shank Size | 2" |
Drill Bit Size | 2 in |
Shank Diameter | 2 in |
Maximum Drilling Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Forstner |
Item | Forstner Drill Bit |
Material | Chrome Steel Alloy |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Center Guide Point | Yes |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Wood |
For Tool Type | Rotary Drills, Stationary Machines |
Decimal Equivalent | 0.167 |
Material - Machining | High Speed Steel |
Series | FB |
Description
Forstner Drill Bit, High Speed Steel, 2 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 2 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J7430M)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792874)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- HHIP 3 Piece Boring Tool Set With 2" Head R8 Shank & 1/2" Boring Bar Set (1001-0106)
- BOSCH Forstner Bit, 1-7/8In (FB030)
- BOSCH Forstner Bit, 1In (FB016)
- BOSCH Forstner Bit, Alloy Steel, 4in. L (FB014)
- BOSCH Forstner Bit, 3/8In (FB006)
- BOSCH Forstner Bit, 1/2In (FB008)
- BOSCH Forstner Bit, 3/4In (FB012)
- CMT Forstner Bit, 14mm (537.140.31)
- Bosch Forstner Drill Bits