Shop All Forstner Drill Bits
Bosch
Forstner Bit, 1/4In
Mfr # FB004
Zoro # G3251048
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1/4"
- Overall Length 4 in
- Material Chrome Steel Alloy
- Drill Style Forstner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FB004
- Zoro # G3251048
- UPC # 346179866
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 4 in |
Shank Size | 1/4" |
Drill Bit Size | 1/4 in |
Maximum Drilling Depth | 3 in |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Chrome Steel Alloy |
Item | Forstner Drill Bit |
Drill Style | Forstner |
For Tool Type | Rotary Drills, Stationary Machines |
Center Guide Point | Yes |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.25 |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Series | FB |
Material - Machining | High Speed Steel |
Description
Forstner Drill Bit, High Speed Steel, 1/4 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 1/4 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (503005)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X80)
- MILWAUKEE TOOL 2" TCT Annular Cutter 2" Depth (49-59-4200)
- BOSCH Forstner Bit, Alloy Steel, 4in. L (FB014)
- BOSCH Forstner Bit, 3/4In (FB012)
- BOSCH Forstner Bit, 1In (FB016)
- BOSCH Forstner Bit, 3/8In (FB006)
- BOSCH Forstner Bit, 1/2In (FB008)
- BOSCH Forstner Bit, 1-7/8In (FB030)
- FREUD Forstner Bit, 2" dia. (PB-015)
- Bosch Forstner Drill Bits