Shop All Forstner Drill Bits
Bosch
Forstner Bit, 1-7/8In
Mfr # FB030
Zoro # G0772348
product price: $31.59
/ea
Not eligible for select promotions
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-7/8"
- Overall Length 4 in
- Material Chrome Steel Alloy
- Drill Style Forstner
- Drill Bit Size 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FB030
- Zoro # G0772348
- UPC # 346179880
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1-7/8" |
Overall Length | 4 in |
Shank Size | 1-7/8" |
Drill Bit Size | 1 7/8 in |
Shank Diameter | 1 7/8 in |
Maximum Drilling Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Forstner Drill Bit |
Material | Chrome Steel Alloy |
Drill Style | Forstner |
Center Guide Point | Yes |
Decimal Equivalent | 1.875 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Wood |
For Tool Type | Rotary Drills, Stationary Machines |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Series | FB |
Description
Forstner Drill Bit, High Speed Steel, 1 7/8 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 1 7/8 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-23MM)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- WESTWARD Tile Nipper, 8 In, Blue, Tungsten Carbide (13P557)
- BETA Hexagon Driver with Handle, 4mm (012930004)
- BOSCH Forstner Bit, 1/4In (FB004)
- BOSCH Forstner Bit, 1/2In (FB008)
- BOSCH Forstner Bit, 3/4In (FB012)
- BOSCH Forstner Bit, 1In (FB016)
- BOSCH Forstner Bit, Alloy Steel, 4in. L (FB014)
- BOSCH Forstner Bit, 3/8In (FB006)
- DRILL AMERICA 1-3/4" Forstner Drill Bit (DMS70-0130)
- Bosch Drill Bits