Shop All Engine Specialty Tools
Bosch
Ford Spark Plug Remover Kit, Triton 3V
Mfr # 6918
Zoro # G401059239
product price: $128.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 6918
- Zoro # G401059239
- UPC # 731413571589
- Country of Origin United States
- Category Engine Specialty Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
Finally, a tool designed to not break the spark plug in the first place! unique design helps prevent breakage by locking the plug porcelain core to the plug hex allowing it to turn as one complete unit unlike similar tools which are designed to remove the spark plug once it has broken will also pull plug porcelain core if plug hex only is removed detailed instructions included to maximize success rate finally, a tool designed to not break the spark plug in the first place! unique design helps prevent breakage by locking the plug porcelain core to the plug hex allowing it to turn as one complete unit. unlike similar tools which are designed to remove the spark plug once it has broken. will also pull plug porcelain core if plug hex only is removed. detailed instructions included to maximize success rate.works on;ford 4.6l 3v v8 engines used in 05?08 mustang, 06?08 explorer.ford 5.4l 3v v8 engines used in 04?08 f?series, 05?08 expedition, 05?08 lincoln navigator.ford 6.8l 3v v10 engines used in 05?08 f?series 250?350?450.it is highly recommended that pentrating oil be used in conjunction with this tool. refer to instruction sheet included for complete procedure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 2 in., 90 deg. (90-200 X 10)
- A & I PRODUCTS Bushing, Cat II & III (2 pk) 6" x2" x4" (A-BUSH109)
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- GABRIEL Premium, Shock Absorbers For Cars, 69675 (69675)
- BOSCH Crankshaft Rear Oil Seal Installer (6895)
- BOSCH DISTRIBUTOR CAP (3225)
- BOSCH Hub Seal Installer (6867)
- BOSCH DISTRIBUTOR CAP (3360)
- BOSCH Compression Tester Ford Adapter (5607)
- BOSCH Cummins Engine Barring Tool (7471A)
- LISLE Valve Spring Compressor (44300)
- Bosch Engine Specialty Tools