Shop All Engine Components
Bosch
Ford Sohc 4.0L V6 Cam Service Kit
Mfr # 6488
Zoro # G601201919
product price: $377.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 6488
- Zoro # G601201919
- UPC # 731413038907
- Country of Origin Taiwan, Province of China
- Category Engine Components
Details
Promotion Restriction | Not eligible for promotion |
Description
The otc ford cam tools ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairsford cam tool kit for 1997 thru 2004 4.0l explorer/mountaineer sohc v6 enginesincludes 7 necessary toolsthe otc ford cam tools ensure correct cam timing when servicing timing belts, chains, head gaskets or other valve train repairs.kit for 1997 through 2002 4.0l explorer/mountaineer sohc v-6 engines. kit contains tools otc-6478, otc-6479, otc-6480, otc-6481, otc-6482, otc-6484, otc-6485, and molded storage case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Inflator 20V (Tool Only) (CMCE520B)
- TAYLOR Die Cast Bow Sockets (Sold in Pairs), 2PK (935)
- ECCO Replacement Lens, Red, For Use With 6200 Series Beacons, 4 In Height (R6220LR)
- BLUE OX 10" RISE/DROP RECEIVER, 5,000 LBS, 11-1/2" LONG (BX88132)
- BOSCH Davco Diesel Filter Wrench (6914)
- BOSCH Cylinder Liner Remover (5875)
- BOSCH Service-Parts Set, F01C600017 (F01C600017)
- BOSCH Gm Duramax Injector Puller, 6778 (6778)
- BOSCH Glow Plug, 80013 (80013)
- BOSCH Ford 12Mm Comp Tester Adapter (5608)
- SKUNK2 RACING Skunk2 Racing 312-05-0010 Honda & Acura K20 K24 F20C F22C Valve Spring Base Kit (312-05-0010)
- Bosch Engine Components