Shop All Tool Storage Accessories
Bosch
Foam Insert for L-BOXX, 26"L x 12-1/2"W
Mfr # FOAM-201
Zoro # G5320402
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Compartments 0
- Width 12 1/2 in
- Material Foam
- Features This Foam Helps to Keep Valuable Equipment Safe and Protected During Transport or Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FOAM-201
- Zoro # G5320402
- UPC # 000346452761
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Width | 12 1/2 in |
Length | 15 3/4 in |
Height | 3 1/2 in |
Overall Length | 15 3/4 in |
Overall Width | 12 1/2 in |
Overall Height | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Storage Foam Inserts |
Number of Compartments | 0 |
Material | Foam |
Features | This Foam Helps to Keep Valuable Equipment Safe and Protected During Transport or Storage |
For Use With | Bosch L-Boxx-2 Carrying Case |
Number of Pieces | 1 |
Color | Black |
Attachment Type | Hook-and-Loop |
Includes Foam | Yes |
Includes | Customizable Foam Inlays for Various Configurations |
Series | L-Boxx |
Part of a Modular System | Yes |
Customizable | Yes |
Compatible with Product Type | Carrying Case |
Number of pieces | 1 |
Description
The Bosch FOAM-201 Foam Insert is the perfect tool for keeping your tools safe and secure during transport or storage. This foam insert helps to protect valuable equipment from damage. It is compatible with carrying cases in the L-BOXX series, which means it can be used with a variety of cases. The foam measures 15 3/4 in. x 12 1/2 in. x 3 1/2 in., so you can be sure that it will keep your tools safe and secure during transport or storage. The Bosch FOAM-201 Foam Insert is just what you need to protect your tools when transporting them or storing them away for future use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.127.11B)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- VESSEL MEGADORA JAWSFIT Screwdriver 8PC. Set (9008EVA)
- BOSCH Foam Insert for L-BOXX, 15-3/4"L x 12-1/2"W x 2"H (FOAM-101)
- BOSCH Tool Organizer Lid, 17-1/2"L x 13-1/2"W x 2"H (L-RACK-T)
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-RED)
- BOSCH Bin Cup Set For I-BOXX-72, PCS 10 (ORG72-10)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Orange (3805)
- Bosch Tool Storage Accessories