Shop All Tool Storage Accessories
Bosch
Foam Insert for L-BOXX, 15-3/4"L x 12-1/2"W x 2"H
Mfr # FOAM-101
Zoro # G5319474
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Compartments 0
- Width 12 1/2 in
- Material Foam
- Features This Foam Helps to Keep Valuable Equipment Safe and Protected During Transport or Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FOAM-101
- Zoro # G5319474
- UPC # 000346452754
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Width | 12 1/2 in |
Length | 15 3/4 in |
Height | 2 in |
Overall Width | 12 1/2 in |
Overall Height | 2 in |
Overall Length | 15 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Storage Foam Inserts |
Number of Compartments | 0 |
Material | Foam |
Features | This Foam Helps to Keep Valuable Equipment Safe and Protected During Transport or Storage |
For Use With | Bosch L-Boxx-1 Carrying Case |
Color | Black |
Includes | (1) Customizable Foam Inlays for Various Configurations |
Includes Foam | Yes |
Series | L-Boxx |
Customizable | Yes |
Compatible with Product Type | Carrying Case |
Part of a Modular System | Yes |
Number of pieces | 1 |
Description
Tool Storage Foam Inserts, Color Black, Compatible with Grainger Part Number 46U408, Compatible with Product Type Carrying Case, Customizable Yes, Features This Foam Helps to Keep Valuable Equipment Safe and Protected During Transport or Storage, For Use With Bosch L-Boxx-1 Carrying Case, Includes (1) Customizable Foam Inlays for Various Configurations, Material Foam, Number of Compartments 0, Overall Height 2 in, Overall Length 15 3/4 in, Overall Width 12 1/2 in, Part of a Modular System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (807UM)
- KEO Metric Counterbore Set DIN373 - Before Thread (56224)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN10)
- WESTWARD Hand Tap Set, HSS, 5/16-18, H3 Limit, PK3 (5PXK5)
- BOSCH Foam Insert for L-BOXX, 26"L x 12-1/2"W (FOAM-201)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- BOSCH Bin Cup Set For I-BOXX-72, PCS 10 (ORG72-10)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- BOSCH 1 Storage Box Drawer, 14-1/4"L x 12-1/2"W x 3-5/8"H (LST92-OD)
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- NATIONAL HARDWARE National Hardware N196-360 Box Rail Truck, Steel, Zinc (N196-360)
- Bosch Tool Storage Accessories