Shop All Bolt & Screw Extractor Sets
Bosch
Flute Screw Extractor, Spiral, #5
Mfr # BSPE5
Zoro # G4553872
product price: $3.59
/ea
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Includes (1) #5 Spiral Flute High-Carbon Steel Screw Extractor
- Overall Length 3 3/8 in
- For Bolt Size 1/4 in Pipe, 3/8 in to 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BSPE5
- Zoro # G4553872
- UPC # 000346622324
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length | 3 3/8 in |
For Bolt Size | 1/4 in Pipe, 3/8 in to 5/8 in |
Drive Size | #5 |
Drill Size | 17/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Includes | (1) #5 Spiral Flute High-Carbon Steel Screw Extractor |
Item | Flute Screw Extractor |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
For Screw Type | Stripped Screw |
Description
Flute Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Number of Pieces 1, Drill Size 17/64 in, For Screw Type Stripped Screw, For Bolt Size 1/4 in Pipe, 3/8 in to 5/8 in, Material - Machining Carbon Steel, Overall Length 3 3/8 in, Drive Size #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- MAKITA CHUCK KEYLESS DRILL (MP766027-7)
- WESTWARD SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short (54TU47)
- BOSCH Spiral Flute Screw Extractor Set 5pc. (BSPE5S)
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (12Pc) (65040)
- PROTO Bolt/Stud/Screw Extractor Set, 10 PC (J69X00)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 17/64 and Screw Extractor #5 Set Cle-Line 1864 (C22315)
- VESSEL Megadora Hose Remover 3Pcs (S/R/L) Set (970HR3PB)
- IRWIN Screw/Bolt Remover 7Pc (394100)
- K-TOOL INTERNATIONAL K Tool International Damaged Hex Screw Extractor Set - 7 Piece (KT304387)
- Bosch Bolt & Screw Extractor Sets