Shop All Dust Collector Accessories
Bosch
Fleece Dust Bags, 1 ft. L, 12-7/64" W
Mfr # VB140F-30
Zoro # G4430260
product price: $249.00
/pk 30, $8.30/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Dust Extraction
- Length (Ft.) 1
- For Use With Mfr.No. VAC140AH
- Size 14 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VB140F-30
- Zoro # G4430260
- UPC # 000346575972
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Length (Ft.) | 1 |
Size | 14 gal. |
Overall Height (In.) | 18-1/2 |
Width/Diameter | 15 in |
Length | 19 in |
Height | 17 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Bag |
Type | Dust Extraction |
For Use With | Mfr.No. VAC140AH |
Bag Material | Fleece |
Bag Product Grouping | Vacuum Bag |
Ply Count | 1-Ply |
Fits Vacuum Models | VAC140A, VAC140AH, VAC140S |
Fits Vacuum Brand | Bosch |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Bag Reusability | Reusable |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC140A, VAC140AH, VAC140S, Bag Filtration Type Standard, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 17 1/4 in, Length 19 in, Width/Diameter 15 in, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 0)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 11/64 (54053)
- BOSCH Air Filters, HEPA, 10-13/16 In, PK2 (VAC019)
- BOSCH Dust Collection Attachment, 1-11/64 ft. L (HDC100)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- BOSCH BOSCH CSG15 5 Concrete Surfacing Grinder 125 Amp w Dust Collection Shroud (CSG15)
- BOSCH Air Filters, 10-13/16 In, PK2 (VAC012)
- MAKITA Dust Extraction Cup (195173-3)
- Bosch Dust Collectors & Accessories