Shop All Rotary Hammer Accessories
Bosch
Flat Chisel, SDS Max, 18in.L
Mfr # HS1912
Zoro # G7565591
product price: $16.99
/ea
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- For Use With SDS Max Hammers
- Application Block, Brick, Chiseling Concrete
- Type Standard
- Length (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1912
- Zoro # G7565591
- UPC # 000346246520
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 7/8 in |
Overall Length (In.) | 18 in |
Shank Size (In.) | SDS Max |
Blade Width (In.) | 1 in |
Overall Length | 18 in |
Shank Length | 18 in |
Shank Diameter | 45/64 in |
Head Width | 1 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 18 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 18 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Hammer, Club, 2 lbs, Beryllium Copper (EX108U-0200B)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/4 x 18 in. (33216)
- MILWAUKEE TOOL Spline/Round Hex 3" Scaling Chisel (48-62-2055)
- GREENLEE Knock Out Die (KDM-0305)
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L (T1854)
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus (RC2168)
- BOSCH Rubber Ring and Pin, SDS Max, in.L (HCRR001)
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L (HCSTP2081)
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L (HS2467)
- CENTURY DRILL & TOOL SDS Max Scaling Chisel, 3x12 in. (87946)
- Bosch Rotary and Demolition Hammers