Shop All Rotary Hammer Accessories
Bosch
Flat Chisel, SDS Max, 12 In. L
Mfr # HS1911B20
Zoro # G7522557
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Max
- For Use With SDS Max Hammers
- Application Block, Brick, Chiseling Concrete
- Blade Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1911B20
- Zoro # G7522557
- UPC # 000346376975
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Blade Width (In.) | 1 in |
Length (In.) | 11 3/4 in |
Overall Length (In.) | 12 in |
Shank Size (In.) | SDS Max |
Overall Length | 12 in |
Shank Diameter | 45/64 in |
Shank Length | 12 in |
Head Width | 1 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 12 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5515)
- KO-KEN ScrewDriver Slotted 5mm 175mm (168S-5)
- ZORO SELECT Scoop, Poly, 1100cc, Bel-Art, PK6 (F36756-0000)
- BOSCH Rotary Hammer Accessory (HS1418)
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- BOSCH Spline Drive To SDS Plus Arbor Adapter (HA1020)
- BOSCH Rebar Cutter, 9/16 In, 12 In OAL, SDS Plus (RC2094)
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- Bosch Rotary and Demolition Hammers