Shop All Flap Discs
Bosch
Flap Discs 5", 60 Grit
Mfr # FDX2750060
Zoro # G9106159
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
Not eligible for select promotions
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FDX2750060
- Zoro # G9106159
- UPC # 000346642254
- Country of Origin Netherlands
- Category Flap Discs
Details
Promotion Restriction | Not eligible for promotion |
Item | Flap Discs 5",60 Grit |
Description
Flap Discs 5 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x1in. Arbor (854153)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31062)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- DEWALT 7" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8288H)
- WEILER 5" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 36Z, 7/8" (50522)
- Bosch Flap Discs