Shop All Flap Discs
Bosch
Flap Disc, Zirconia Al, X-Lock, 7/8 in Conn
Mfr # FDX2960120
Zoro # G811378470
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Fine
- Grit 120
- Series X Lock
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FDX2960120
- Zoro # G811378470
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Grade | Fine |
Grit | 120 |
Series | X Lock |
Abrasive Type | Non-Woven |
Quick Change System | X-Lock |
Connector Type | X-Lock |
Item | Flap Disc |
Flap Disc Type | Type 29 |
Density Rating | High |
Backing Plate Material | Plastic |
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type X-Lock, Density Rating High, Flap Disc Type Type 29, Overall Diameter 6 in, Quick Change System X-Lock, Series X Lock, Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333453)
- WEILER Flap Disc, 4-1/2 in.x80Grit, 7/8,13000 RPM (98925)
- SURTEK 600 Grit Wet Sandpaper (LAG600)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- Bosch Flap Discs