Shop All Vacuum Filters
Bosch
Filter, Reusable, 10" H, 7-1/2" L
Mfr # VF12V
Zoro # G3378179
product price: $12.00
/ea
Not eligible for select promotions
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Handheld Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Bosch
- Fits Vacuum Models VAC120
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VF12V
- Zoro # G3378179
- UPC # 000346467420
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 1" |
Height | 10 in |
Length | 7 1/2 in |
Width/Diameter | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Vacuum Type | Handheld Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Bosch |
Fits Vacuum Models | VAC120 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Bag Type | HEPA |
For Use With | Mfr. No. VAC120 |
Fits Brand | Bosch |
Filter Type | HEPA |
Efficiency | High Efficiency |
Material | Paper |
For Use With Mfr. Model Number | VAC120 |
Reusable | Reusable |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC120, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Reusable, Height 10 in, Length 7 1/2 in, Width/Diameter 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Accessory (7-22025)
- HOOVER COMMERCIAL Vacuum, Cordless, Bagless, 1 gal, 31cfm, 9 lb (BH53422V)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Blue, Plastic (48LZ43)
- BOSCH Cartridge Filter, Dry, Micro Filter, 2 gal. (VF220)
- BOSCH Cartridge Filter, Dry, HEPA, 3 gal. (VF320H)
- BOSCH Cassette Filter, Cloth, Reusable (VF430H)
- SHOP-VAC Vacuum Filter, Fits Shop-Vac Vacuum Brand, 5 3/4 in, Fits H87S/Hangup/P12S/Wallmount Models (9039833)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9032833)
- HOOVER COMMERCIAL Vacuum Filter, 1" H, 7" L (AH40006)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9035033)
- Bosch Vacuum Filters