Shop All Fiber Discs
Bosch
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25
Mfr # FBX4580
Zoro # G3924284
product price: $30.49
/pk 25, $1.22/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FBX4580
- Zoro # G3924284
- UPC # 000346642926
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in X-Lock |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in X-Lock |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in X-Lock |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 4 1/2 in, Series X-Lock, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type X-Lock, Color Blue, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 3" Grip (913G)
- MIRKA Dry Guide, Powder Coat, 100 Grit, Black (9193500111)
- GATOR GRIT Gator 18 in. L X 12 in. W 36 Grit Silicon Carbide Floor Sanding Sheet (6216)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4536)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX45120)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120710)
- 3M CUBITRON Fiber Sanding Disc, 36,8600,987C (7100112948)
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 60 Grit (40302)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775356)
- Bosch Fiber Discs