Shop All Fiber Discs
Bosch
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25
Mfr # FBX4536
Zoro # G402749757
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # FBX4536
- Zoro # G402749757
- UPC # 000346642902
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in X-Lock |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size & Type | 7/8 in X-Lock |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in X-Lock |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 4 1/2 in, Series X-Lock, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type X-Lock, Color Blue/Gray, Features Backward Compatible, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78005 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit (78005)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100249594)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #600 (M-174607)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4580)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX45120)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 80 Grit (40103)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 40gr (15C454)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, AO (48012)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- SHARK INDUSTRIES 9" Resin Fiber Discs- 120 Grit - 3 Pk (12839)
- Bosch Fiber Discs