Shop All Fiber Discs
Bosch
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25
Mfr # FBX4524
Zoro # G3881304
product price: $30.49
/pk 25, $1.22/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FBX4524
- Zoro # G3881304
- UPC # 000346642896
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size & Type | 7/8 in X-Lock |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in X-Lock |
Connection Size & Type | 7/8 in X-Lock |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Not Applicable, Grit 24, Overall Diameter 4 1/2 in, Series X-Lock, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type X-Lock, Color Blue, Features Backward Compatible, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, 57A601-RB25, 7"x.035"x1-1/4" (66252922989)
- PFERD 5" x 7/8" Fiber Disc - Zirconia Z-COOL, 36 Grit (62528)
- WEILER 8" Standard Twist Knot Wire Wheel, .016" Fill, 5/8" Arbor Hole (8395)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 2" x 1" x 1/4" 80 Grit Aluminum Oxide (70051)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX45120)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4580)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4536)
- 3M Stikit Sheet Pad 28660, 2-3/4inx7-3/4inx (28660)
- WEILER 4-1/2 Tiger Aluminum RFD 24 Grit 7/8 Arbor Hole (60400)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- Bosch Fiber Discs