Shop All Fiber Discs
Bosch
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25
Mfr # FBX45120
Zoro # G3924269
product price: $28.85
/pk 25, $1.15/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FBX45120
- Zoro # G3924269
- UPC # 000346642940
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in X-Lock |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in X-Lock |
Arbor Hole Size & Type | 7/8 in X-Lock |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Not Applicable, Grit 120, Overall Diameter 4 1/2 in, Series X-Lock, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type X-Lock, Color Blue, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- WEILER Weiler 804-17955 2 in. Stem-Mounted Crimped Wire Radial Wheel; 0.008 in. Steel Fill (804-17955)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC80IV, Sg PK (38517)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4580)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4536)
- TRYOLIT ABRASIVES 5in X 7/8in Aluminum Oxide Resin Fiber Discs, 24 Grit (706030)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (00076308896768)
- 3M CUBITRON Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25 (7100242927)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 36 Grit - 25 Pk (12617)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- Bosch Fiber Discs