Shop All Flap Discs
Bosch
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # FDX2745080
Zoro # G402676374
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Series X-LOCK
- Disc Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FDX2745080
- Zoro # G402676374
- UPC # 000346642223
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 80 |
Series | X-LOCK |
Backing Material | Plastic |
Abrasive Type | Coated |
Abrasive Disc Type | Type 27 |
Item | Flap Disc |
Disc Backing Material | Plastic |
Disc Attachment System | X-LOCK |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Max. RPM | 13,280 RPM |
Features | Trimmable |
Backing Plate Material | Plastic |
Flap Disc Type | Type 27 |
Quick Change System | X-Lock |
Connector Type | X-Lock |
Maximum Operating Speed | 13,300 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type X-Lock, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System X-Lock, Series X-LOCK, Backing Material Plastic, Grit 80, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick-Change Disc, Silicon Carbide, 4" dia (66261016580)
- SCOTCH-BRITE Sanding Hand Pad, 6 in x 9 in, Aluminum Oxide, Very Fine, Maroon, 7447 (7000000728)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120023)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Flap Discs 5", 120 Grit (FDX2750120)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX060060X01F)
- Bosch Flap Discs